Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 Piece X-Frame Metric Ratcheting Wrench Set - EVA

  • Mfr # SK01363-EVA

  • Zoro # G916345148


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Wrench Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK01363-EVA
Zoro #
G916345148
UPC #
25141110661
Country of Origin
China

Details

Wrench Material
Steel
Item
X-Frame Metric Ratcheting Wrench Set
Color
Silver

Description

Introducing the SK 7 Piece X-Frame SAE Ratcheting Wrench Set - EVA, your ultimate companion for tackling tough jobs with ease and precision. This set features 7 essential sizes: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", and 3/4", covering a wide range of applications. Crafted by SK Hand Tool, these wrenches boast the industry’s lowest 1.7° arc swing, offering maximum precision with an impressive 216 positions. With 6 pawls engaging in pairs, they deliver exceptional power even in the tightest of spaces. The revolutionary X-Frame design, exclusive to SK tools, incorporates an I-Beam handle that evenly distributes force for unmatched strength and durability. Plus, the X-Frame's SureGrip design ensures maximum strength while minimizing rounding by driving the sides of the fasteners with precision. Upgrade your toolkit with the SK 7 Piece X-Frame SAE Ratcheting Wrench Set - EVA, and experience superior performance and reliability with every turn.


  • 7-PIECE WRENCH SET: Includes sizes 3/8", 7/16", 1/2", 9/16", 5/8", 11/16" and 3/4"
  • 6-PAWL TECHNOLOGY: The SK Hand Tool X-Frame Ratcheting Wrench boasts the industry’s lowest 1.7° arc swing for maximum precision with 216 positions and the 6 pawls engage in pairs for power in tight spaces
  • REVOLUTIONARY DESIGN: The X-Frame’s revolutionary design is exclusive to SK tools, including an I-Beam handle that distributes added force evenly for superior strength and durability
  • SUREGRIP DESIGN: The X-Frame's SureGrip design drives the sides of the fasteners for maximum strength and minimum rounding
  • A TOOLKIT MUST-HAVE: Elevate your toolkit with our extension bar set – an ideal choice for a gift and indispensable for DIY aficionados, auto mechanics, and home improvement enthusiasts!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.