Zoro Homepage

8 in Adjustable Wrench

  • Mfr # SK01216

  • Zoro # G516345128


product price: $23.99
/ea

Key Features

Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK01216
Zoro #
G516345128
UPC #
25141114249
Country of Origin
China

Details

Material
Steel
Item
8 in Adjustable Wrench
Color
Silver

Description

The SK 8" Adjustable Wrench, crafted from heat-treated Chrome Vanadium Steel and coated with chrome plating for enhanced durability and resistance to corrosion, offers reliability in various tasks. Its high-polish chrome plated finish facilitates easy removal of grime and grease. Featuring an 8-inch size with a comfortable handle, this wrench ensures effortless use in diverse applications, boasting a 1" Max Jaw Opening. Laser-engraved double measurement scales (SAE & Metric) on both sides guarantee precision in fastener fitting. The trapezoid thread screw beneath the jaw delivers 1.5X ANSI torque, simplifying project completion without undue effort. Ideal for DIY enthusiasts, automotive mechanics, and home improvement aficionados, the SK 6" Adjustable Wrench makes a superb gift choice for Father's Day.


  • ANTI-CORROSION: The SK 8" Adjustable Wrench is made of heat treated Chrome Vanadium Steel with a chrome plating surface to ensure durability and resistance to corrosion. The high-polish chrome plated finish lets you easily wipe away gunk and grease.
  • VERSATILITY: With a 8-inch size, this wrench boasts a 1" Max Jaw Opening and a comfortable 8" handle, ensuring ease of use across various applications.
  • EASY MEASUREMENTS: Double measurement (SAE & Metric) scales are laser engraved on the front and back of the wrench. This highly accurate scale allows for an exact fastener fit.
  • PRECISION TORQUE: The trapezoid thread screw under the jaw provides 1.5X ANSI torque for easily completing projects without breaking a sweat.
  • A TOOLKIT MUST-HAVE: The SK 6" Adjustable Wrench is the perfect choice for DIY enthusiasts, auto mechanic work, and home improvement aficionados, making it an excellent present.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.