Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 in Adjustable Wrench

  • Mfr # SK01217

  • Zoro # G716345102


product price: $27.99
/ea

Key Features

Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SK01217
Zoro #
G716345102
UPC #
25141114256
Country of Origin
China

Details

Material
Steel
Item
10 in Adjustable Wrench
Color
Silver

Description

Crafted from heat-treated Chrome Vanadium Steel with a chrome-plated surface for enhanced durability and resistance to corrosion, the SK 10" Adjustable Wrench ensures reliability. Its high-polish chrome-plated finish enables effortless removal of debris and grease. With a 1.25" Max Jaw Opening and a comfortable 10" handle, this wrench guarantees ease of use across diverse tasks. Laser-engraved double measurement scales (SAE & Metric) on both sides ensure precise fastener fitting. The trapezoid thread screw beneath the jaw delivers 1.5X ANSI torque, simplifying project completion. Ideal for DIY enthusiasts, automotive mechanics, and home improvement enthusiasts, the SK 10" Adjustable Wrench makes an excellent gift choice for Father's Day.


  • ANTI-CORROSION: The SK 10" Adjustable Wrench is made of heat treated Chrome Vanadium Steel with a chrome plating surface to ensure durability and resistance to corrosion. The high-polish chrome plated finish lets you easily wipe away gunk and grease.
  • THE PERFECT SIZE: This wrench boasts a 1.25" Max Jaw Opening and a comfortable 10" handle, ensuring ease of use across various applications.
  • EASY TO USE: Double measurement (SAE & Metric) scales are laser engraved on the front and back of the wrench. This highly accurate scale allows for an exact fastener fit.
  • PRECISION TORQUE: The trapezoid thread screw under the jaw provides 1.5X ANSI torque for easily completing projects without breaking a sweat.
  • A TOOLKIT MUST-HAVE: The SK 10" Adjustable Wrench is the perfect choice for DIY enthusiasts, auto mechanic work, and home improvement aficionados, making it an excellent present.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.