Zoro Homepage

8 in Diagonal Plier

  • Mfr # SK02103

  • Zoro # G316345137


product price: $22.65
/ea

Key Features

Handle Color
Green/Black/Silver
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK02103
Zoro #
G316345137
UPC #
25141116946
Country of Origin
China

Details

Handle Color
Green/Black/Silver
Item
8in Diagonal Plier
Material
Steel

Description

SK's 8 inch diagonal pliers make DIY and home improvement projects easy. Our handy pliers feature an ergonomic soft-grip handle that fits comfortably in the hand. A laser cutting edge and anti-wobble system boosts our pliers' performance, saving you 30% cutting force. With a high-leverage design, these pliers are sturdy and stand the test of time when cutting into wire, metal, plastic, or any other material. The CRV alloy steel body is coated with an anti-rust lacquer, making these pliers built to last. Our durable pliers are a must have for your toolbox and make an excellent Father's Day gift for the home improvement lover in your life. SK Tools USA, LLC was founded in the early 1900s as the Sherman-Klove Company by Mason H. Sherman and Noah Grover Klove. In the early days, we specialized in contract work, producing tools and parts for other companies. After a brief period producing munitions and mortar shell casings during WWI, we returned to our true love and what still drives us today – manufacturing quality tools for the American technician. From the original Round-Headed Ratchet to the SK® X-FRAME® Ratcheting Wrench, we’ve been innovating for American professionals since day one.


  • HIGH-LEVERAGE DESIGN: Pliers are sturdy with a high-leverage design. Our pliers are equipped with an anti-wobble system that save 30% cutting force.
  • LASER HARDENED CUTTING EDGE: Our pliers feature a laser hardened cutting edge for high-quality performance.
  • ERGONOMIC SOFT GRIP HANDLE: Featuring a soft-grip handle, this ergonomically-designed pair of pliers fit comfortably in the hand.
  • LACQUER COATING: The pliers CRV alloy body features a super lacquer coating to prevent rust.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.