Zoro Homepage

8 in Long Nose Plier

  • Mfr # SK02104

  • Zoro # G616345127


product price: $22.75
/ea

Key Features

Material
Steel
Handle Color
Green/Black/Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK02104
Zoro #
G616345127
UPC #
25141116564
Country of Origin
China

Details

Material
Steel
Item
8 in Long Nose Plier
Handle Color
Green/Black/Silver

Description

Introducing the SK 8" Long Nose Pliers, a game-changer for DIY enthusiasts! Engineered with precision and innovation, these pliers undergo a laser-hardened treatment that reduces cutting force by an impressive 30%, ensuring effortless project completion. Designed with a high-leverage mechanism, these pliers deliver superior performance with every use. Crafted for comfort, the SK Long Nose Pliers feature ergonomically designed handles with a comfortable grip, allowing for extended use without fatigue. Say goodbye to slipping and wobbling with the twill teeth design, providing a sturdy 20% more grip for maximum stability and control. With a legacy of over a century in reliability and performance excellence, SK Tools is the go-to choice for professionals and DIY enthusiasts alike. Whether it's a thoughtful Father's Day gift or an essential addition to your toolkit, these long nose pliers are a versatile favorite for auto mechanics, home improvement projects, and more. Elevate your DIY experience with SK Tools today! SK Tools USA, LLC was founded in the early 1900s as the Sherman-Klove Company by Mason H. Sherman and Noah Grover Klove. In the early days, we specialized in contract work, producing tools and parts for other companies. After a brief period producing munitions and mortar shell casings during WWI, we returned to our true love and what still drives us today – manufacturing quality tools for the American technician. From the original Round-Headed Ratchet to the SK® X-FRAME® Ratcheting Wrench, we’ve been innovating for American professionals since day one.


  • EASY CUTTING: The laser-hardened treatment on our SK 8" Long Nose pliers saves DIY lovers 30% of cutting force when working on projects. Our pliers feature a high-leverage design.
  • ERGONOMIC: Comfort-grip handles make this pair of long-nose pliers easy to work with - a favorite you'll reach for again and again.
  • SUPERB GRIP: Our long-nose pliers feature twill teeth for a sturdy 20% more grip - no wobbling here!
  • SK TOOLS - TRUSTED QUALITY SINCE 1900: Over a century of reliability and performance excellence!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.