Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 in Multi Linesman Plier

  • Mfr # SK02107

  • Zoro # G716345126


product price: $31.75
/ea

Key Features

Plier Item
8 in Multi Linesman Plier
Material
Steel
Color
Green/Black/Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK02107
Zoro #
G716345126
UPC #
25141116960
Country of Origin
China

Details

Plier Item
8 in Multi Linesman Plier
Material
Steel
Color
Green/Black/Silver

Description

Introducing the SK 8in Multi Linesman Plier, the ultimate tool for versatile electrical work. Equipped with a wire stripper capable of handling 10-14 AWG solid and 12-16 AWG stranded wires, this tool streamlines your wire preparation process. Featuring a laser-hardened cutting edge, it ensures precise and efficient cutting performance with every use. With cross teeth design, it offers 30% more gripping power for enhanced control and stability. Additionally, its bolt-cutting capability covers sizes 6-32 and 8-32, providing comprehensive functionality for various tasks. Elevate your electrical toolkit with the SK 8in Multi Linesman Plier, designed to tackle challenges with precision and ease.


  • HIGH-QUALITY MATERIALS: SK wrenches are made of Drop Forged Chrome Vanadium steel for maximum strength and durability.
  • ANTI-CORROSION: SuperKrome Plating delivers premium finish for providing long life and maximum corrosion resistance.
  • A PERFECT FIT: SureGrip drive design drives the side of the fastener, not the corner, to provide increased fit and avoid rounding of rusted or damaged fasteners.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.