Zoro Homepage

8 in Slip Joint Plier

  • Mfr # SK02101

  • Zoro # G316345113


product price: $20.85
/ea

Key Features

Material
Steel
Color
Green/Black/Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK02101
Zoro #
G316345113
UPC #
25141116922
Country of Origin
China

Details

Material
Steel
Item
8 in Slip Joint Plier
Color
Green/Black/Silver

Description

Experience versatility like never before with our slip-joint pliers, equipped with a serrated head that tackles flat surfaces, nuts, round tubes, wire cutting, and deburring effortlessly. Featuring a two-position locking mechanism, these pliers adjust to fit various shapes, while angled teeth ensure a secure grip every time. Enjoy comfort and stability with the knurled plastic handle, ergonomically designed for slip-resistant handling. Crafted from CRV alloy steel and coated with rust-resistant lacquer, these pliers are built to last. Whether it's a thoughtful Father's Day gift or a must-have for any DIY enthusiast, SK Tools' slip-joint pliers deliver unmatched versatility and durability, making repairs and projects effortless and precise. SK Tools USA, LLC was founded in the early 1900s as the Sherman-Klove Company by Mason H. Sherman and Noah Grover Klove. In the early days, we specialized in contract work, producing tools and parts for other companies. After a brief period producing munitions and mortar shell casings during WWI, we returned to our true love and what still drives us today – manufacturing quality tools for the American technician. From the original Round-Headed Ratchet to the SK® X-FRAME® Ratcheting Wrench, we’ve been innovating for American professionals since day one.


  • REAMING HEAD: The serrated head of our slip-joint pliers serves many functions including gripping flat surfaces, nuts and round tubes, deburring, and cutting wires. The pliers open with a locking mechanism in two positions to fit various shapes.
  • ANGLED TEETH: This slip-joint pliers features angled teeth for a perfect grip every time.
  • ERGONOMIC DESIGN: The knurled plastic handle has a comfort grip that fits easily in the hand and is slip-resistant for stability.
  • ANTI-RUST FINISH: The CRV alloy steel body of our pliers are coated with a lacquer to prevent rust.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.