Zoro Homepage

8 in V-Jaw Quick Adjust Groove Joint

  • Mfr # SK02109

  • Zoro # G116345146


product price: $20.59
/ea

Key Features

Material
Steel
Color
Green/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK02109
Zoro #
G116345146
UPC #
25141113709
Country of Origin
China

Details

Material
Steel
Item
8 in V-Jaw Quick Adjust Groove Joint
Color
Green/Black

Description

Discover unparalleled durability and precision with our V-JAW Quick Adjust Groove Joint pliers, expertly crafted from premium CR-V steel with a sleek black oxide finish for enhanced anti-rust performance. Heat-treated to ensure both strength and ductility, these pliers withstand pressure without deformation. Engineered for efficiency, our pliers boast a simple one-handed operation with a push-button mechanism that's 3X faster than competitors. The innovative V-JAW design offers multiple points of contact on round tubing, while precision serrated teeth provide a strong grip on various shapes, including flat, hex, and square fasteners. With 11 adjustable positions and a jaw capacity of up to 1-3/4", these pliers offer unmatched versatility, accommodating a range of sizes for increased flexibility. Proudly designed in the USA, SK Tools epitomizes American craftsmanship and quality, delivering trusted reliability and precision in every tool. SK Tools USA, LLC was founded in the early 1900s as the Sherman-Klove Company by Mason H. Sherman and Noah Grover Klove. In the early days, we specialized in contract work, producing tools and parts for other companies. After a brief period producing munitions and mortar shell casings during WWI, we returned to our true love and what still drives us today – manufacturing quality tools for the American technician. From the original Round-Headed Ratchet to the SK® X-FRAME® Ratcheting Wrench, we’ve been innovating for American professionals since day one.


  • THE STRENGTH IT TAKES: Made of premium CR-V steel, our V-JAW Quick Adjust Groove Joint pliers have a black oxide finish for better anti-rust performance and are heat treated to achieve both strength and ductility. These pliers have enough strength to withstand pressure without deformation.
  • EASY TO USE: Easily operatable with one hand, our simple push button mechanism is 3X faster than competing models.
  • The V-JAW design has multiple points of contact on round tubing and precision serrated teeth provide a strong bite for effortless grip on different shapes, flat, hex and square fasteners.
  • ONE SIZE FITS MOST: These pliers feature 11 positions with up to 1-3/4" jaw capacity and fit a variety of sizes for increased flexibility.
  • A TOOLKIT MUST-HAVE: The perfect gift or ideal for any DIY enthusiast. SK Tools' slip-joint pliers offers unparalleled versatility and durability, ensuring effortless repairs and perfect projects every time!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.