Zoro Homepage

8 in V-Jaw Quick Adjust Groove Joint

  • Mfr # SK02110

  • Zoro # G316345120


product price: $27.39
/ea

Key Features

Material
Steel
Color
Green/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK02110
Zoro #
G316345120
UPC #
25141113716
Country of Origin
China

Details

Item
10 in V-Jaw Quick Adjust Groove Joint
Material
Steel
Color
Green/Black

Description

Crafted from premium CR-V steel and enhanced with a sleek black oxide finish, the SK 10" V-Jaw Quick Adjust Groove Joint Pliers are engineered for exceptional durability and anti-rust performance. Heat-treated for optimal strength and ductility, these pliers boast the resilience to withstand high-pressure tasks without deformation. Featuring a user-friendly design, these pliers can be effortlessly operated with one hand, thanks to a convenient push-button mechanism that ensures lightning-fast adjustments, making them 3 times quicker than competitors. With a V-Jaw design engineered for maximum versatility, these pliers offer multiple points of contact on round tubing, ensuring a secure grip on various shapes, including flat, hexagonal, and square fasteners. Equipped with precision serrated teeth, these pliers provide a formidable bite for effortless maneuverability. Offering 13 adjustable positions and a generous 2-1/4" jaw capacity, these groove-joint pliers are indispensable tools for DIY aficionados, auto mechanics, and home improvement enthusiasts alike. Give the gift of quality and functionality this Father's Day with the SK 10" V-Jaw Quick Adjust Groove Joint Pliers. SK Tools USA, LLC was founded in the early 1900s as the Sherman-Klove Company by Mason H. Sherman and Noah Grover Klove. In the early days, we specialized in contract work, producing tools and parts for other companies. After a brief period producing munitions and mortar shell casings during WWI, we returned to our true love and what still drives us today – manufacturing quality tools for the American technician. From the original Round-Headed Ratchet to the SK® X-FRAME® Ratcheting Wrench, we’ve been innovating for American professionals since day one.


  • DURABILITY TREATMENTS: Made of premium CR-V steel with a black oxide finish for better anti-rust performance, the SK 10" V-Jaw Quick Adjust Groove Joint Pliers have also been heat treated to achieve both strength and ductility. Our pliers can endure enough strength to withstand pressure without deformation.
  • EASY OPERATION: This set of pliers can be operated with one hand, with a simple push button mechanism that allows it to be 3x faster than competitors.
  • STRONG GRIP: The V-JAW design has multiple points of contact on round tubing. Precision serrated teeth provide a strong bite for effortless grip on different shapes, including flat, hexagonal, and square fasteners.
  • WIDE JAW: Our groove-joint pliers can open in 13 positions with a jaw capacity uo to to 2-1/4" jaw capacity.
  • A TOOLKIT MUST-HAVE: Our groove-joint pliers are the ideal gift or essential for DIY aficionados, auto mechanics, and home improvement enthusiasts!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.