Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Piece 3/8 in Impact Deep Socket Set-SAE

  • Mfr # SK01350

  • Zoro # G516345142


product price: $43.85
/ea

Key Features

Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK01350
Zoro #
G516345142
UPC #
25141110586
Country of Origin
China

Details

Material
Steel
Item
Impact Deep Socket Set-SAE
Color
Black

Description

Crafted from top-tier CR-MO steel, the SK 8 Piece 3/8" Impact SAE Deep Socket Set undergoes rigorous heat treatment and boasts a resilient black phosphate finish. This combination ensures unparalleled strength and exceptional resistance to corrosion, guaranteeing longevity and durability in every application. Engineered with our innovative SureGrip drive design, these sockets engage the side of the fastener for enhanced strength, minimizing the risk of rounding or damaging fasteners during use. For convenient storage and organization, this set comes complete with a magnetic aluminum socket rail, offering a space-saving solution for your workshop or toolbox. Trusted since 1900, SK Tools has upheld a legacy of reliability and performance excellence for over a century. Elevate your toolkit with our Impact Deep Socket Set – an ideal choice for Father's Day gifts and indispensable for DIY enthusiasts, auto mechanics, and home improvement aficionados alike! SK Tools USA, LLC was founded in the early 1900s as the Sherman-Klove Company by Mason H. Sherman and Noah Grover Klove. In the early days, we specialized in contract work, producing tools and parts for other companies. After a brief period producing munitions and mortar shell casings during WWI, we returned to our true love and what still drives us today – manufacturing quality tools for the American technician. From the original Round-Headed Ratchet to the SK® X-FRAME® Ratcheting Wrench, we’ve been innovating for American professionals since day one.


  • PROTECTIVE DESIGN: The SK 8 Piece Metric 3/8" Impact Deep Socket Set features our SureGrip ® Drive design, which provides increased strength and avoids rounding, rusting or damaging fasteners.
  • ANTI-CORROSION: Our SuperKrome® finish ensures durability and maximum corrosion resistance.
  • EASY TO USE: Each socket features large stamped measurement markings for quick socket identification.
  • BONUS STORAGE: This socket kit includes a magnetic aluminum socket rail for storage.
  • VERSATILE AND PRACTICAL: Our Metric Socket Set - the ideal gift or Essential for DIY aficionados, auto mechanics, and home improvement Enthusiasts!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.