Zoro Homepage

8 Piece Metric Combination Wrench Set

  • Mfr # SK01366

  • Zoro # G616345103


product price: $59.99
/ea

Key Features

Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK01366
Zoro #
G616345103
UPC #
25141110630
Country of Origin
China

Details

Item
Metric Combination Wrench Set
Material
Steel
Color
Silver

Description

Experience the unmatched durability and performance of SK wrenches with our 8 Piece Metric Combination Wrench Set. Crafted from Drop Forged Chrome Vanadium steel, these wrenches offer exceptional strength and longevity to handle any job with confidence. The SuperKrome Plating finish not only provides a premium look but also ensures extended durability and maximum resistance to corrosion, ensuring your investment lasts for years to come. With our SureGrip drive design, you'll enjoy increased fit and avoid rounding or damaging fasteners by driving the side, not the corner. Whether you're a seasoned DIY enthusiast or a home improvement hero, the SK Tools 8 Piece Combination Wrench Set is the ultimate Father's Day gift, designed for precision, reliability, and lasting performance to tackle every project effortlessly.


  • HIGH-QUALITY MATERIALS: SK wrenches are made of Drop Forged Chrome Vanadium steel for maximum strength and durability.
  • ANTI-CORROSION: SuperKrome Plating delivers premium finish for providing long life and maximum corrosion resistance.
  • A PERFECT FIT: SureGrip drive design drives the side of the fastener, not the corner, to provide increased fit and avoid rounding of rusted or damaged fasteners.
  • A TOOLKIT MUST-HAVE: The SK Tools 8 Piece Combination Wrench Set is The ultimate gift for home improvement heroes and DIY enthusiasts. Crafted for precision and built to last, this set ensures every project is tackled with ease and efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.