Zoro Homepage

8 Piece SAE Combination Wrench Set

  • Mfr # SK01365

  • Zoro # G216345152


product price: $59.99
/ea

Key Features

Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK01365
Zoro #
G216345152
UPC #
25141110623
Country of Origin
China

Details

Material
Steel
Item
SAE Combination Wrench Set
Color
Silver

Description

Discover the unparalleled durability and reliability of SK wrenches with our 8 Piece SAE Combination Wrench Set. Crafted from Drop Forged Chrome Vanadium steel, these wrenches offer maximum strength and longevity to tackle any task with confidence. The SuperKrome Plating finish ensures extended durability and superior corrosion resistance, guaranteeing a long-lasting investment in your toolkit. Our SureGrip drive design enhances fit and prevents rounding, rusting, or damaging fasteners by driving the side, not the corner. Navigate tight spaces effortlessly with the 15-degree offset design, while the wrench's ergonomically designed thin handle and rounded edges ensure comfortable usage even during prolonged use. Upgrade your toolkit with the SK 8 Piece SAE Combination Wrench Set for unmatched performance and comfort in every application.


  • BUILT TOUGH: SK wrenches are crafted from Drop Forged Chrome Vanadium steel for maximum strength and durability.
  • ANTI-CORROSION: The SuperKrome Plating finish on our 8 Piece SAE Combination Wrench Set ensures a long life and maximum corrosion resistance.
  • PRECISION DRIVE: The SureGrip drive design drives the side of the fastener, not the corner, to provide increased fit and to avoid rounding, rusting or damaging fasteners.
  • ERGONOMIC: Work in tight, restricted areas thanks to our 15 degree offset design. The wrench's thin handle and rounded edges are ergonomically designed so you can work in complete comfort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.