Zoro Homepage

Spark Plug Socket Set, 10 in L Overall

  • Mfr # 4499

  • Zoro # G800719994


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME B107.110-2012
Insulated
No
Overall Length
10 in
Non-Magnetic
Yes
Socket Size
1/2 in, 14 mm, 9/16 in, 5/8 in, 3/4 in, 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4499
Zoro #
G800719994
UPC #
025141020113
Country of Origin
China

Dimensions

Overall Length
10 in
Socket Size
1/2 in, 14 mm, 9/16 in, 5/8 in, 3/4 in, 13/16 in
Socket Depth
Standard
Drive Size
3/8 in

Details

Item
Spark Plug Socket Set
Standards
ASME B107.110-2012
Insulated
No
Non-Magnetic
Yes
Finish
Chrome
Drive Type
Hand
Impact Rated
No
Material
Steel
Socket Shape
12-Point, 6-Point
Tether Ready
No
Non-Sparking
No
Measurement Type
Metric, SAE
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Spark Plug Socket Set, Chrome, Drive Size 3/8 in, Hand, Insulated No, Socket Shape 12-Point, 6-Point, No, Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.