Shop SK HYNIX
See all product information
Create Account
16GB DDR4-2666 MHz 1G x 8 ECC CL19 Server Memory
- Mfr # HMA82GR7AFR8N-VK
- Zoro # G824180527
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Bandwidth
2666 MHz
Number of Modules
1
Voltage
1.20 V
Memory Rank
Dual-rank
Number of Pins
288
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HMA82GR7AFR8N-VK
- Zoro #
- G824180527
- UPC #
- -
- Country of Origin
- China
- Number of Modules
- 1
- Voltage
- 1.20 V
- Memory Rank
- Dual-rank
- Number of Pins
- 288
- Memory Standard
- DDR4-2666/PC4-21300
- Memory Storage
- 16 GB
- Item
- RAM Module
Dimensions
- Bandwidth
- 2666 MHz
Description
Features Memory modules are designed for a wide range of applications . Provide the best performance with low power requirements. Functionality and operations comply with the DDR4 SDRAM datasheet. Supports ECC error correction and detection. Temperature sensor with integrated SPD. Specifications Type: DDR4. Capacity: 16 GB. Speed: PC4-21300 2666 MHz. Size & Bit: 1G x 8. Pins: 288. ECC: Yes. Registered: Yes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.