1" Dr, 24mm Size, Metric Impact Socket, 6 Pts, Overall Length: 2.44"
Mfr # 85724
Zoro # G5120911
product price: $48.02
/eaKey Features
Drive Size
1 in
Overall Length
2 7/16 in
SAE or Metric
Metric
Number of Points
6
Finish
Black Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85724
Zoro #
G5120911
UPC #
025141857245
Country of Origin
China
Dimensions
Drive Size
1 in
Size
24mm
Overall Length
2 7/16 in
Socket Depth
Standard
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Phosphate
Material
Hot Forged Alloy Steel
Category Type
Impact Socket
Socket Type
Standard Impact
Features
Corrosion Resistant
Drive Type
Square
Impact Rated
No
Description
Impact Socket, Drive Type Square, Drive Size 1 in, Hot Forged Alloy Steel, Manganese Phosphate, Impact Rated No, Socket Depth Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.