1" Dr, 3-1/4" Size, SAE Impact Socket, 6 Pts, Material: Hot Forged Alloy Steel
Mfr # 85698
Zoro # G5120884
product price: $212.06
/ea
Free Shipping & Returns
Key Features
Drive Size
1 in
Overall Length
4-1/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85698
Zoro #
G5120884
UPC #
025141856989
Country of Origin
China
Dimensions
Drive Size
1 in
Size
3-1/4"
Overall Length
4-1/16 in
Socket Depth
Standard
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Phosphate
Socket Type
Standard Impact
Material
Hot Forged Alloy Steel
Drive Type
Square
Impact Rated
No
Features
Corrosion Resistant
Category Type
Impact Socket
Description
Impact Socket, Drive Type Square, Drive Size 1 in, Hot Forged Alloy Steel, Manganese Phosphate, Impact Rated No, Socket Depth Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.