Zoro Homepage

1" Drive Drive Impact Extensions, SAE, 1 pcs, Black Oxide, 12 in L

  • Mfr # 85672

  • Zoro # G4462954


product price: $155.54
/ea
Free Shipping & Returns

Key Features

Finish
Black Oxide
Drive Size
1"
SAE or Metric
SAE
Number of Pieces
1
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85672
Zoro #
G4462954
UPC #
025141856729
Country of Origin
United States

Dimensions

Overall Length
12 in
Drive Size
1"
Output Drive Size
1"

Details

Item
Drive Impact Extensions
Finish
Black Oxide
SAE or Metric
SAE
Number of Pieces
1
Impact Rated
No
Features
Material
Phosphate

Description

Impact Socket Extension, Black Oxide, Overall Length 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.