1" Drive Drive Impact Extensions, SAE, 1 pcs, Black Oxide, 8 in L
Mfr # 85663
Zoro # G4418766
product price: $95.38
/ea
Free Shipping & Returns
Key Features
Finish
Black Oxide
Drive Size
1"
SAE or Metric
SAE
Number of Pieces
1
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85663
Zoro #
G4418766
UPC #
025141856637
Country of Origin
China
Dimensions
Overall Length
8 in
Drive Size
1"
Output Drive Size
1"
Details
Item
Drive Impact Extensions
Finish
Black Oxide
SAE or Metric
SAE
Number of Pieces
1
Impact Rated
No
Material
Phosphate
Features
Description
Impact Socket Extension, Black Oxide, Overall Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.