Zoro Homepage

1 in Drive Impact Socket Standard Socket, Black Phosphate, 1" Drive, 3-1/8" Size

  • Mfr # 85697

  • Zoro # G5120902


product price: $209.67
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Size
3-1/8"
Overall Length
3 15/16 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85697
Zoro #
G5120902
UPC #
025141856972
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
3-1/8"
Overall Length
3 15/16 in
Socket Depth
Standard

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Phosphate
Features
Corrosion Resistant
Category Type
Impact Socket
Impact Rated
No
Drive Type
Square
Socket Type
Standard Impact
Material
Hot Forged Alloy Steel

Description

Impact Socket, Drive Type Square, Drive Size 1 in, Hot Forged Alloy Steel, Manganese Phosphate, Impact Rated No, Socket Depth Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.