Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 in Crimper 10 to 22 AWG

  • Mfr # 15011

  • Zoro # G4291786


product price: $52.15
/ea

Key Features

Capacity
10 to 22 AWG
Overall Length
10 in
Handle Type
Non-Insulated
Insulated
No
Application
For Use On Splices And Wire Joints
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15011
Zoro #
G4291786
UPC #
025141150117
Country of Origin
United States

Dimensions

Overall Length
10 in
Tool Length
10 in
Minimum Compatible Wire Size
22 AWG
Maximum Compatible Wire Size
10 AWG

Details

Item
Crimper
Capacity
10 to 22 AWG
Handle Type
Non-Insulated
Insulated
No
Application
For Use On Splices And Wire Joints
Features
Drop Forged and Heat Treated for Maximum Durability; Flush Rivet Design Delivers Stronger Pivot, will not Loosen, Better Access-Overall Narrower; Non-Slip Grip; Knife-to-Knife Cutting Edges
Material
High Carbon Alloy Tool Steel
Strips
Yes
Max. Crimping Force
Not Rated
Primary Crimping Application
Electrical Wire and Cable
Cuts
Yes
For Use With
Splices and Wire Joints
Handle Material
Vinyl
Adjustable
Manual
Replacement Die Code
None
Insulated / Uninsulated
Uninsulated
Includes Wire Cutter
Yes
Maximum Crimping Capacity
10 AWG
Crimper Style
Pliers-Style - Terminal Crimping Pliers
Adjustability
Manual
Crimping Capacity
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG
Grip Style
Deluxe Cushion
Grip Material
Vinyl
Minimum Crimping Capacity
22 AWG
Maximum Crimping Force
Not Rated
Body Material
Steel
Includes Wire Stripper
Yes
Replacement Die Part Number
None
Includes Crimping Die
No
Compatible Connector Type
Non-Insulated Connectors, Non-Insulated Terminals
Compatible Terminal Type
Uninsulated

Description

Crimper, Crimper Style Pliers-Style - Terminal Crimping Pliers, Crimping Capacity 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, Compatible Connector Type Non-Insulated Connectors, Non-Insulated Terminals, Compatible Terminal Type Uninsulated, Minimum Compatible Wire Size 22 AWG, Maximum Compatible Wire Size 10 AWG, Maximum Crimping Force Not Rated, Tool Length 10 in, Includes Wire Cutter Yes, Includes Wire Stripper Yes, Insulated No, Adjustability Manual, Body Material Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.