Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 " Drive, 10mm Metric Socket, 12 Points, Steel, Chrome, 10 mm

  • Mfr # 48010

  • Zoro # G3953241


product price: $19.19
/ea

Key Features

Drive Size
1/2 in
Finish
Chrome
Overall Length
1 1/16 in
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48010
Zoro #
G3953241
UPC #
025141480108
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
10mm
Overall Length
1 1/16 in
Socket Depth
Deep
Socket Sizes
10mm
Socket Size
10 mm

Details

Item
Deep Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Drive Type
Hand
Tether Capable
Tether Capable
Socket Type
Deep
Features
Corrosion Resistant
Output Type
12 pt
Material
Alloy Steel
Standards
ASME B107.110-2012
Measurement Type
Metric
Impact Rated
No
Tether Style
Tether Capable
Tether Ready
No
Non-Sparking
No
Locking
No
Socket Shape
12-Point
Insulated
No
Product Type
Socket
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated

Description

Socket, Socket Size 10 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.