Zoro Homepage

1/2" Drive, 16" Breaker Bar, SuperKrome Plating

  • Mfr # 41652

  • Zoro # G4138897


product price: $69.60
/ea

Key Features

Finish
SuperKrome Plating
Material
Alloy Steel
Tether Capable
Tether Capable
Handle Type
Standard
For Use With
1/2 in Sockets/Ratchet Adapters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41652
Zoro #
G4138897
UPC #
025141416527
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
16"

Description

Breaker Bar, Drive Size 1/2 in, Alloy Steel, Chrome, Overall Length 16 in, Flexible, Standard, Straight, Knurled, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.