Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive, 4 pt SAE Socket, 4 Points, Steel, Chrome, 1/2 in

  • Mfr # 41246

  • Zoro # G5103865


product price: $19.39
/ea

Key Features

Finish
Chrome
SAE or Metric
SAE
Number of Points
4
Drive Type
Hand
Output Type
4 pt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41246
Zoro #
G5103865
UPC #
025141412468
Country of Origin
China

Dimensions

Drive Size
1/2"
Overall Length
1 3/8 in
Socket Depth
Standard
Socket Sizes
1/2 in
Socket Size
1/2 in

Details

Item
Pipe Plug Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
4
Drive Type
Hand
Output Type
4 pt
Tether Capable
Tether Capable
Material
Alloy Steel
Locking
No
Impact Rated
No
Measurement Type
SAE
Tether Style
Tether Capable
Insulated
No
Tether Ready
No
Non-Sparking
No
Socket Shape
Male Pipe Plug
Product Type
Socket
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included

Description

Socket, Socket Size 1/2 in, Male Pipe Plug, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.