Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive, 4 pt SAE Socket, 4 Points, Steel, Chrome, 1/4 in

  • Mfr # 41238

  • Zoro # G5103734


product price: $18.49
/ea

Key Features

Drive Size
1/2"
Finish
Chrome
Overall Length
1 3/8 in
SAE or Metric
SAE
Number of Points
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41238
Zoro #
G5103734
UPC #
025141412383
Country of Origin
China

Dimensions

Drive Size
1/2"
Overall Length
1 3/8 in
Socket Depth
Standard
Socket Sizes
1/4 in
Socket Size
1/4 in

Details

Item
Pipe Plug Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
4
Output Type
4 pt
Material
Alloy Steel
Tether Capable
Tether Capable
Drive Type
Hand
Measurement Type
SAE
Locking
No
Impact Rated
No
Tether Style
Tether Capable
Non-Sparking
No
Tether Ready
No
Socket Shape
Male Pipe Plug
Insulated
No
Product Type
Socket
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Impact Rated Status
Not Impact Rated

Description

Socket, Socket Size 1/4 in, Male Pipe Plug, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.