Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive, 4 pt SAE Socket, 4 Points, Steel, Chrome, 9/32 in

  • Mfr # 41239

  • Zoro # G5103743


product price: $17.89
/ea

Key Features

Finish
Chrome
SAE or Metric
SAE
Number of Points
4
Tether Capable
Tether Capable
Socket Depth
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41239
Zoro #
G5103743
UPC #
025141412390
Country of Origin
China

Dimensions

Drive Size
1/2"
Overall Length
1 3/8 in
Socket Sizes
9/32 in
Socket Depth
Standard
Socket Size
9/32 in

Details

Item
Pipe Plug Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
4
Tether Capable
Tether Capable
Material
Alloy Steel
Drive Type
Hand
Output Type
4 pt
Locking
No
Impact Rated
No
Measurement Type
SAE
Tether Style
Tether Capable
Socket Shape
Male Pipe Plug
Non-Sparking
No
Tether Ready
No
Insulated
No
Product Type
Socket
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated

Description

Socket, Socket Size 9/32 in, Male Pipe Plug, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.