1/2" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 15" L, SuperKrome Plating Finish
Mfr # 40170
Zoro # G4224333
product price: $118.57
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2"
Number of Geared Teeth
48
Head Style
Pear
Overall Length
15"
Finish
SuperKrome Plating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40170
Zoro #
G4224333
UPC #
025141401707
Country of Origin
United States
Dimensions
Drive Size
1/2"
Overall Length
15"
Head Width
1 55/64 in
Head Thickness
1 1/2 in
Head Depth
55/64 in
Description
Hand Ratchet, Standard, Round, Reversing Reversible, Alloy Steel, Minimum Arc Swing 7.5 Degrees , Overall Length 15 in, Drive Size 1/2 in, Quick Release No, Tether Ready No, Non-Sparking No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.