1/2" Drive 50 Geared Teeth Pear Head Style Hand Ratchet, 17.6" L, SuperKrome Plating Finish
Mfr # 42472
Zoro # G3980051
product price: $125.43
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2"
Number of Geared Teeth
50
Head Style
Pear
Overall Length
17.6"
Finish
SuperKrome Plating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
42472
Zoro #
G3980051
UPC #
025141424720
Country of Origin
United States
Dimensions
Drive Size
1/2"
Overall Length
17.6"
Head Width
1 55/64 in
Head Thickness
1 1/2 in
Head Depth
55/64 in
Description
The SK PROFESSIONAL TOOLS 42472 1/2" Drive 17.6" Pear Hand Ratchet is the perfect tool for working in tight spaces. It features a flexible head and SuperKrome plating to ensure it resists corrosion and rust. With its pear head style, this hand ratchet can fit into tight spots easily. The all alloy steel construction means you can count on this hand ratchet to last long without corroding or rusting. The 50 geared teeth mean that you will be able to complete your job faster and more efficiently with this flexible head ratchet. Its flex head movement allows you to work in any direction as needed. The SK PROFESSIONAL TOOLS Flex Head Ratchet is a versatile hand tool that will help you get your job done right the first time around.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.