1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 15" L, Chrome Finish, 80221

  • Mfr # 80221

  • Zoro # G0046760


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Geared Teeth
90
Head Style
Pear
Overall Length
15"
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80221
Zoro #
G0046760
UPC #
025141010329
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
15"
Head Width
1 39/64 in
Head Depth
3/4 in
Head Thickness
1 25/64 in

Details

Item
Hand Ratchet
Number of Geared Teeth
90
Head Style
Pear
Finish
Chrome
Material
Alloy Steel
Standards
ASME B107.110-2012
Min. Arc Swing
4 Degrees
Tether Capable
Not Tether Capable
Insulated / Uninsulated
Uninsulated
Includes
Cap; Clip Spring; Grease; Inner Body; Pawl; Stem Pin
Nonsparking
No
Head Movement
Fixed
Measurement Type
SAE
Reversing
Reversible
Tether Style
Not Tether Capable
Tether Ready
No
Corrosion Resistant
Yes
Non-Sparking
No
Insulated
No
Quick Release
No
Head Type
Standard
Ratcheting
Yes
Ratchet Type
Standard
Minimum Arc Swing
4 Degrees
Grip Style
Knurled
Head Shape
Pear
Corrosion-Resistance
Corrosion-Resistant
Series
LP90
Arc Swing - Minimum
4 Degrees
Tether Status
Not Tether Capable
Includes Ratcheting
Ratcheting Included
Includes Non-Magnetic/Sparking
Non-Magnetic
Includes Quick-Release
Quick-Release Not Included
Includes Insulation
Not Insulated

Description

The SK Tools 80221 1/2" Drive, 15" Pear Hand Ratchet is the perfect tool for your next project. The hand ratchet has a pear head style and 90 geared teeth. It has a chrome finish with knurled grip for better handling. This hand ratchet can be reversed so you can tighten or loosen fasteners easily. The alloy steel material means it will stand up to the demands of the job. Whether you are working on your car or at home, this hand ratchet from SK Tools is the tool that will get the job done quickly and efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.