Zoro Homepage

1/2" Drive Drive Ball Retainer Impact Extension, SAE, 1 pcs

  • Mfr # 46169

  • Zoro # G4432985


product price: $17.44
/ea

Key Features

Finish
Black Oxide
Drive Size
1/2 in
SAE or Metric
SAE
Number of Pieces
1
Features
Specifically Designed For Use With Air or Cordless Impact Tools; Extension With Ball Type Retainer; Made in the USA; Extension Length 1" to 5"; Extension Type Ball Retainer; Corrosion Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46169
Zoro #
G4432985
UPC #
025141461695
Country of Origin
China

Dimensions

Overall Length
2 in
Drive Size
1/2 in
Output Drive Size
1/2"

Details

Item
Drive Ball Retainer Impact Extension
Finish
Black Oxide
SAE or Metric
SAE
Number of Pieces
1
Features
Specifically Designed For Use With Air or Cordless Impact Tools; Extension With Ball Type Retainer; Made in the USA; Extension Length 1" to 5"; Extension Type Ball Retainer; Corrosion Resistance
Material
Phosphate
Impact Rated
No

Description

If you need to reach a difficult spot on your vehicle, the SK Professional Tools 46169 Drive Ball Retainer Impact Extension is just what you need. This impact socket extension is 2 in. long and has a 1/2" drive size. The black oxide finish helps to resist corrosion and wear and tear. It has an SAE measurement type and features phosphate coating that makes it resistant to rust and wear. The SK Professional Tools Drive Ball Retainer Impact Extension is the durable tool that will get the job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.