Zoro Homepage

1/2" Drive Drive Ball Retainer Impact Extension, SAE, 1 pcs

  • Mfr # 46172

  • Zoro # G4463182


product price: $37.85
/ea

Key Features

Finish
Black Oxide
Drive Size
1/2 in
SAE or Metric
SAE
Number of Pieces
1
Material
Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46172
Zoro #
G4463182
UPC #
025141461725
Country of Origin
China

Dimensions

Overall Length
10 in
Drive Size
1/2 in
Output Drive Size
1/2"

Details

Item
Drive Ball Retainer Impact Extension
Finish
Black Oxide
SAE or Metric
SAE
Number of Pieces
1
Material
Phosphate
Impact Rated
No
Features
Specifically Designed For Use With Air or Cordless Impact Tools; Extension With Ball Type Retainer; Made in the USA; Extension Length 5" to 10"; Extension Type Ball Retainer; Corrosion Resistance

Description

Impact Socket Extension, Overall Length 10 in, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.