1/2" Drive Extension Set, SAE, 4 pcs, Black Oxide, 2 in, 3 in, 5 in, 10 in L

  • Mfr # 46164

  • Zoro # G4433125


product price: $88.49
/ea
Free Shipping & Returns

Key Features

Overall Length
2 in, 3 in, 5 in, 10 in
Finish
Black Oxide
Drive Size
1/2"
SAE or Metric
SAE
Number of Pieces
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46164
Zoro #
G4433125
UPC #
025141461640
Country of Origin
China

Dimensions

Overall Length
2 in, 3 in, 5 in, 10 in
Drive Size
1/2"

Details

Item
Extension Set
Finish
Black Oxide
SAE or Metric
SAE
Number of Pieces
4
Features
Ball Retainer
Impact Rated
No
Includes
Plastic Tray
Sockets Included
10 in, 2 in, 3 in, 5 in
For Use With
Air or Cordless Impact Tools

Description

Product details about the SK PROFESSIONAL TOOLS - 46164 Socket Extension Set.
Socket extension sets typically include a variety of extension lengths and sizes, providing versatility for different tasks and situations. These sets often come in handy cases or trays, allowing for easy organization and access to the extensions, making them essential additions to any mechanic or industry professional toolkit.
The SK Professional Tools 46164 Socket Extension Set is a comprehensive collection of four SAE extensions, designed for use with air or cordless impact tools. The set includes sizes of 10 in, 2 in, 3 in, and 5 in to accommodate various tasks. Each extension has an overall length that corresponds to its size, providing the necessary reach for different applications.
Crafted with a black oxide finish, these socket extensions are built to resist corrosion and wear over time. They feature a ball retainer which aids in secure socket retention while allowing easy socket removal when needed. Please note that while these extensions are robustly constructed, they are not rated for impact usage.
This set comes complete with a plastic tray for organized storage and easy transport. With four pieces included in the set - each one suitable for use with a drive size of 1/2" - this extension set offers versatility across numerous tasks without compromising on performance or durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.