Zoro Homepage

1/2" Drive, Female Torx SAE Socket, 6 Points

  • Mfr # 42724

  • Zoro # G6540298


product price: $15.99
/ea

Key Features

Drive Size
1/2"
Finish
Chrome
Overall Length
2"
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42724
Zoro #
G6540298
UPC #
025141003581
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
2"
Socket Depth
Standard
Socket Sizes
E24
Socket Size
EP24

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Drive Type
Hand
Tether Capable
Not Tether Capable
Material
Alloy Steel
Output Type
Female Torx
Tether Style
Not Tether Capable
Socket Shape
External Torx
Insulated
No
Tether Ready
No
Impact Rated
No
Locking
No
Measurement Type
Torx
Non-Sparking
No
Product Type
Socket
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction

Description

Socket, Socket Size EP24, External Torx, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Torx, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.