Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive Impact Adapter

  • Mfr # 46184

  • Zoro # G4432854


product price: $20.99
/ea

Key Features

Finish
Black Oxide
Drive Size
1/2"
Impact Rated
No
Drive Type
Female Square
Output Drive Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46184
Zoro #
G4432854
UPC #
025141461848
Country of Origin
China

Dimensions

Drive Size
1/2"
Overall Length
2 in
Output Drive Size
3/4"

Details

Item
Impact Adapter
Finish
Black Oxide
Impact Rated
No
Drive Type
Female Square
Number of Pieces
1
Output Drive Type
Male Square
Number of Points
4
SAE or Metric
SAE
For Use With
Air or Cordless Impact Tools

Description

Impact Socket Adapter, Black Oxide, Output Drive Size 3/4 in, Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.