1/2" Drive Impact Adapter
Mfr # 46186
Zoro # G4432066
product price: $22.99
/eaKey Features
Finish
Black Oxide
Drive Size
1/2"
Number of Pieces
1
Drive Type
Female Square
Output Drive Type
Male Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46186
Zoro #
G4432066
UPC #
025141461862
Country of Origin
China
Dimensions
Drive Size
1/2"
Overall Length
1 15/16 in
Output Drive Size
3/4"
Details
Item
Impact Adapter
Finish
Black Oxide
Number of Pieces
1
Drive Type
Female Square
Output Drive Type
Male Square
Impact Rated
No
SAE or Metric
SAE
Number of Points
4
For Use With
Air or Cordless Impact Tools
Description
The SK Tools 46186 1/2" Drive Impact Adapter is a must-have tool for mechanics. It allows you to change sockets quickly and easily. The impact adapter is made of heat treated, drop-forged construction for added durability. It features a black oxide finish that resists corrosion and rusting. Designed with 4-point contact technology, the drive size is 1/2" and the output drive size is 3/4". When it comes to working on cars, this impact socket adapter will make your life easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.