Zoro Homepage

1/2" Drive Impact Adapter SAE

  • Mfr # 46174

  • Zoro # G4433073


product price: $45.08
/ea

Key Features

Finish
Black Oxide
Drive Size
1/2"
Output Drive Type
Male Square
Impact Rated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46174
Zoro #
G4433073
UPC #
025141461749
Country of Origin
China

Dimensions

Drive Size
1/2"
Overall Length
23 in
Output Drive Size
3/8"

Details

Item
Impact Adapter
Finish
Black Oxide
Output Drive Type
Male Square
Impact Rated
No
Number of Pieces
1
Drive Type
Female Square
For Use With
Air or Cordless Impact Tools
SAE or Metric
SAE
Number of Points
4

Description

Impact Socket Adapter, Black Oxide, Output Drive Size 3/8 in, Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.