1/2" Drive Impact Socket Set, Metric, 23 pcs
Mfr # 4038
Zoro # G4418933
product price: $300.79
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2"
Number of Pieces
23
Finish
Black Phosphate
SAE or Metric
Metric
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4038
Zoro #
G4418933
UPC #
025141040388
Country of Origin
China
Dimensions
Drive Size
1/2"
Details
Item
Impact Socket Set
Number of Pieces
23
Finish
Black Phosphate
SAE or Metric
Metric
Measurement Type
Metric
Includes
(23) 1/2" Drive High Visibility Impact Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 29mm, 30mm, 32mm, 36mm, 46mm; Molded Plastic Case
Std. Socket Point Styles Included
6
Features
Corrosion Resistant
Socket Type
6 Pt Std
Drive Type
Hex
Sockets Included
10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 29mm, 30mm, 32mm, 36mm, 46mm
Impact Rated
No
Deep Socket Point Styles Included
None
Connection Type
Hex
Description
Impact Socket Set, Black Oxide, 1/2 in, Impact Rated No, Drive Type Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.