1/2" Drive Impact Socket Set, SAE, 15 pcs
Mfr # 4035
Zoro # G4420351
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2"
Number of Pieces
15
Finish
Black Phosphate
SAE or Metric
SAE
Measurement Type
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4035
Zoro #
G4420351
UPC #
025141040357
Country of Origin
China
Dimensions
Drive Size
1/2"
Details
Item
Impact Socket Set
Number of Pieces
15
Finish
Black Phosphate
SAE or Metric
SAE
Measurement Type
SAE
Includes
(15) 1/2" Drive High Visibility Impact Socket: 3/8'', 7/16'', 1/2'', 9/16'', 5/8'', 11/16'', 3/4'', 13/16'', 7/8'', 15/16'', 1'', 1-1/16'', 1-1/8'', 1-3/16'', 1-1/4''; Rail
Features
Corrosion Resistant
Socket Type
6 Pt Std
Drive Type
Hex
Connection Type
Hex
Sockets Included
1 in, 1-1/16, 1-1/4 in, 1-1/8, 1-3/16, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Impact Rated
No
Deep Socket Point Styles Included
None
Std. Socket Point Styles Included
6
Description
Impact Socket Set, Black Oxide, 1/2 in, Impact Rated No, Drive Type Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.