Zoro Homepage

1/2" Drive Impact Socket Set, SAE, 17pcs

  • Mfr # 4050

  • Zoro # G3989325


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
14
Finish
Black Phosphate
Material
Alloy Steel
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4050
Zoro #
G3989325
UPC #
025141040500
Country of Origin
China

Dimensions

Drive Size
1/2"
Socket Size Range
3/8 in to 3/4 in
Socket Depth
Deep, Standard
Standard Socket Size
1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in
Container Length
8 in
Socket Size
1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in
Container Width
8 in
Deep Socket Size
1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in
Container Height
13 in
Standard Socket Style/Size
Standard 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Deep Socket Style/Size
Deep 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in

Details

Item
Impact Socket Set
Number of Pieces
14
Finish
Black Phosphate
Material
Alloy Steel
SAE or Metric
SAE
Measurement Type
SAE
Includes
(7) 1/2" Drive High Visibility Impact Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; (7) 1/2" Drive Deep High Visibility Impact Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; (2) Impact Extensions: 3", 5"; (1) Impact Universal Joint; (1) Blow Molded Case
Deep Socket Point Styles Included
6
Std. Socket Point Styles Included
6
Drive Type
Impact
Socket Type
6 pt Deep, 6 pt Std.
Impact Rated
Yes
Sockets Included
1/2 in Dr 6 pt std.: 3/8 in , 7/16 in , 1/2 in , 9/16 in , 5/8 in , 11/16 in , 3/4 in . 1/2 in Dr 6 pt Deep: 3/8 in , 7/16 in , 1/2 in , 9/16 in , 5/8 in , 11/16 in , 3/4 in
Standards
ASME B107.110-2012
Insulated
No
Non-Magnetic
No
Includes Standard Sockets
Standard Sockets Included
Piece Count Range
2 to 25
Compatible Fastener Type
Bolts
Number of Deep Sockets
7
Tether Ready
No
Socket Shape
6-Point
Includes Deep Sockets
Deep Sockets Included
Locking
No
Non-Sparking
No
Container Type
Case
Number of Standard Sockets
7
Includes Drive Tools
No
Includes Flex Sockets
Flex Sockets Not Included
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Fastener-Holding Type
Friction

Description

Product details about the SK PROFESSIONAL TOOLS - 4050 Impact Socket Set.
An impact socket set is a specialized tool kit designed for use with impact wrenches or drivers. These sockets are constructed with durable materials, often featuring a thicker build to withstand the high torque produced by impact tools. The impact socket set is essential for tasks where regular sockets may fail under the force generated by impact wrenches, making it a reliable choice for automotive repairs, construction, and other heavy-duty applications. The set typically includes a variety of socket sizes to accommodate different fastener types.
The SK Professional Tools 4050 Impact Socket Set is a comprehensive collection of sockets designed for various applications. The set includes seven standard and seven deep sockets, each with a size range from 3/8 in to 3/4 in. These sizes are suitable for working with bolts and other compatible fasteners. Each socket features a six-point design, providing multiple contact points for improved torque distribution and reduced rounding off of fastener heads.
Crafted from durable alloy steel, these impact-rated sockets are built to withstand high-torque applications typically encountered in professional settings. Their black phosphate finish not only enhances their durability but also provides corrosion resistance, ensuring long-lasting performance even under demanding conditions. Both the standard and deep sockets come in two styles: Deep 6-Point and Standard 6-Point.
This set comes complete with fourteen pieces housed in an eight-inch wide plastic case that stands thirteen inches tall, making it convenient for storage or transport while keeping your tools organized. It adheres to ASME B107.110-2012 standards indicating its quality construction and reliable performance capabilities. Please note that this set does not include drive tools nor does it feature non-sparking or insulated properties; however, it's designed specifically for use with impact drives sized at half an inch (1/2").

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.