Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 " Drive Impact Socket Standard Socket, black oxide, 1/2" Drive, 1-1/2" Size

  • Mfr # 34248

  • Zoro # G4422896


product price: $35.99
/ea

Key Features

Drive Size
1/2 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Category Type
Impact Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34248
Zoro #
G4422896
UPC #
025141342482
Country of Origin
China

Dimensions

Drive Size
1/2 in
Size
1-1/2 in
Overall Length
3 1/2 in
Socket Depth
Standard

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Category Type
Impact Socket
Drive Type
Square
Impact Rated
No
Features
High Visibility
Material
Alloy Steel
Output Type
Hex

Description

You will never have to worry about your impact socket getting stuck again. The SK Tools 34248 Impact Socket is a high-quality tool that ensures a smooth operation every time. This alloy steel impact socket has a black oxide finish and measures 3 1/2 in. in length. It has a 1/2" drive size and an overall size of 1-1/2". The 6-point SAE sockets have a square drive type, which allows you to work with more torque on nuts and bolts. When it comes to precision work, the SK Tools 34248 Impact Socket is an essential for your tool box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.