Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive Socket Set Metric 13 Pieces 15 mm to 32 mm , Chrome

  • Mfr # 1913

  • Zoro # G4433256


product price: $180.04
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
13
Includes
(13) 1/2" Drive 12 Point Socket: 15mm, 16mm, 17mm, 18mm, 19mm, 20mm,22mm, 24mm, 26mm, 27mm, 28mm, 30mm, 32mm; Socket Rail
Finish
Chrome
Flex Socket Point Styles Included
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1913
Zoro #
G4433256
UPC #
025141019131
Country of Origin
United States

Dimensions

Drive Size
1/2"
Socket Size Range
15 mm to 32 mm
Container Width
2 in
Standard Socket Style/Size
Standard 12-Point: 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 22 mm, 24 mm, 26 mm, 27 mm, 28 mm, 30 mm, 32 mm
Container Height
19 in
Standard Socket Size
15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 22 mm, 24 mm, 26 mm, 27 mm, 28 mm, 30 mm, 32 mm
Container Length
4 1/4 in
Socket Size
15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 22 mm, 24 mm, 26 mm, 27 mm, 28 mm, 30 mm, 32 mm

Details

Item
Socket Set
Number of Pieces
13
Includes
(13) 1/2" Drive 12 Point Socket: 15mm, 16mm, 17mm, 18mm, 19mm, 20mm,22mm, 24mm, 26mm, 27mm, 28mm, 30mm, 32mm; Socket Rail
Finish
Chrome
Flex Socket Point Styles Included
None
Ratchets Included
None
Deep Socket Point Styles Included
None
Impact Rated
No
Sockets Included
(13) Standard 12-Point
Measurement Type
Metric
Std. Socket Point Styles Included
12
Tether Capable
Tether Capable
Drive Type
Hand
SAE or Metric
Metric
Insulated
No
Tether Style
Tether Capable
Non-Sparking
No
Includes Flex Sockets
Flex Sockets Not Included
Socket Shape
12-Point
Includes Socket Bits
Socket Bits Not Included
Includes Standard Sockets
Standard Sockets Included
Tether Ready
No
Includes Deep Sockets
Deep Sockets Not Included
Includes Drive Tools
No
Includes Wrenches
No
Container Type
Rail
Piece Count Range
2 to 25
Container Features
Slim Fit
Number of Standard Sockets
13
Flex Socket Count/Style
None
Product Type
Socket Set
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction

Description

Socket Set, Standard Socket Count/Style (13) 12-Point, Standard Socket Style/Size Standard 12-Point: 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 22 mm, 24 mm, 26 mm, 27 mm, 28 mm, 30 mm, 32 mm, Deep Socket Count/Style None, Flex Socket Count/Style None, Hand, Drive Size 1/2 in, Metric, 12-Point, Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.