Zoro Homepage

1/2" Drive Socket Set Metric 21 Pieces 10 mm to 32 mm , Chrome

  • Mfr # 1951

  • Zoro # G4433222


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
21
Includes
(21) 1/2" Drive 12 Point Deep Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 30mm, 32mm; Socket Rail
Finish
Chrome
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1951
Zoro #
G4433222
UPC #
025141019513
Country of Origin
United States

Dimensions

Drive Size
1/2"
Socket Size Range
10 mm to 32 mm
Container Length
4 1/4 in
Container Height
17 in
Container Width
4 1/4 in
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 30 mm, 32
Deep Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 30 mm, 32 mm
Deep Socket Style/Size
Deep 12-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 30 mm, 32 mm

Details

Item
Socket Set
Number of Pieces
21
Includes
(21) 1/2" Drive 12 Point Deep Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 30mm, 32mm; Socket Rail
Finish
Chrome
Tether Capable
Tether Capable
Flex Socket Point Styles Included
None
Sockets Included
(21) Deep 12-Point
Measurement Type
Metric
Impact Rated
No
Deep Socket Point Styles Included
12
Std. Socket Point Styles Included
None
Ratchets Included
None
Drive Type
Hand
SAE or Metric
Metric
Insulated
No
Tether Style
Tether Capable
Socket Shape
12-Point
Container Features
Slim Fit
Includes Wrenches
No
Container Type
Rail
Includes Standard Sockets
Standard Sockets Not Included
Includes Socket Bits
Socket Bits Not Included
Includes Flex Sockets
Flex Sockets Not Included
Piece Count Range
2 to 25
Tether Ready
No
Non-Sparking
No
Includes Deep Sockets
Deep Sockets Included
Number of Deep Sockets
21
Includes Drive Tools
No
Flex Socket Count/Style
None
Product Type
Socket Set
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated

Description

Socket Set, Standard Socket Count/Style None, Deep Socket Count/Style (21) 12-Point, Deep Socket Style/Size Deep 12-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 30 mm, 32 mm, Flex Socket Count/Style None, Hand, Drive Size 1/2 in, Metric, 12-Point, Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.