1/2" Drive Socket Set SAE 12 Pieces 1/2 in to 1 1/4 in , Chrome, Skt St, Chrm, 1/2-1 1/8 in, 12Pt

  • Mfr # 4812

  • Zoro # G4433186


product price:  $240.11
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
12
Includes
(12) 1/2" Drive 12 Point Deep Socket: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"; Socket Rail
Finish
Chrome
Flex Socket Point Styles Included
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4812
Zoro #
G4433186
UPC #
025141048124
Country of Origin
United States

Dimensions

Drive Size
1/2"
Socket Size Range
1/2 in to 1 1/4 in
Deep Socket Style/Size
Deep 12-Point: 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in
Deep Socket Size
1 1/16 in, 1 1/4 in, 1 1/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in
Socket Size
1 1/16 in, 1 1/4 in, 1 1/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in
Container Width
2 in
Container Length
4 1/4 in
Container Height
19 in

Details

Item
Socket Set
Number of Pieces
12
Includes
(12) 1/2" Drive 12 Point Deep Socket: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"; Socket Rail
Finish
Chrome
Flex Socket Point Styles Included
None
Tether Capable
Tether Capable
Std. Socket Point Styles Included
None
Measurement Type
SAE
Sockets Included
(12) Deep 12-Point
Impact Rated
No
Ratchets Included
None
Deep Socket Point Styles Included
12
SAE or Metric
SAE
Drive Type
Hand
Insulated
No
Tether Style
Tether Capable
Includes Socket Bits
Socket Bits Not Included
Includes Standard Sockets
Standard Sockets Not Included
Non-Sparking
No
Socket Shape
12-Point
Includes Flex Sockets
Flex Sockets Not Included
Includes Wrenches
No
Container Features
Slim Fit
Number of Deep Sockets
12
Piece Count Range
2 to 25
Includes Deep Sockets
Deep Sockets Included
Includes Drive Tools
No
Container Type
Rail
Tether Ready
No
Flex Socket Count/Style
None
Product Type
Socket Set
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Fastener-Holding Type
Friction

Description

Socket Set, Standard Socket Count/Style None, Deep Socket Count/Style (12) 12-Point, Deep Socket Style/Size Deep 12-Point: 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in, Flex Socket Count/Style Not Applicable, Hand, Drive Size 1/2 in, SAE, 12-Point, Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.