Zoro Homepage

1/2" Drive Socket Set SAE 13 Pieces 7/16 in to 1 1/4 in , Chrome

  • Mfr # 4113-6

  • Zoro # G5100575


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Includes
(13) 1/2" Drive Standard Socket: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1",1-1/16", 1-1/8", 1-1/4"; Socket Rail
Finish
Chrome
Measurement Type
SAE
Ratchets Included
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4113-6
Zoro #
G5100575
UPC #
025141206135
Country of Origin
United States

Dimensions

Drive Size
1/2"
Socket Size Range
7/16 in to 1 1/4 in
Container Height
19 in
Container Width
2 in
Container Length
4 1/4 in
Standard Socket Size
1 1/16 in, 1 1/4 in, 1 1/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Socket Size
1 1/16 in, 1 1/4 in, 1 1/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Standard Socket Style/Size
Standard 6-Point: 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in

Details

Item
Socket Set
Number of Pieces
13
Includes
(13) 1/2" Drive Standard Socket: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1",1-1/16", 1-1/8", 1-1/4"; Socket Rail
Finish
Chrome
Measurement Type
SAE
Ratchets Included
None
Tether Capable
Tether Capable
Flex Socket Point Styles Included
None
Deep Socket Point Styles Included
None
Std. Socket Point Styles Included
6
Impact Rated
No
Sockets Included
(13) Standard 6-Point
SAE or Metric
SAE
Drive Type
Hand
Insulated
No
Tether Style
Tether Capable
Non-Sparking
No
Container Type
Rail
Includes Wrenches
No
Tether Ready
No
Includes Standard Sockets
Standard Sockets Included
Includes Flex Sockets
Flex Sockets Not Included
Includes Drive Tools
No
Includes Socket Bits
Socket Bits Not Included
Includes Deep Sockets
Deep Sockets Not Included
Number of Standard Sockets
13
Piece Count Range
2 to 25
Socket Shape
6-Point
Flex Socket Count/Style
None
Product Type
Socket Set
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction

Description

Socket Set, Standard Socket Count/Style (13) 6-Point, Standard Socket Style/Size Standard 6-Point: 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in, Deep Socket Count/Style None, Flex Socket Count/Style None, Hand, Drive Size 1/2 in, SAE, 6-Point, Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.