Zoro Homepage

1/2" Drive Socket Set SAE 23 Pieces 7/16 in to 1 1/4 in , Chrome

  • Mfr # 4123

  • Zoro # G4418836


product price: $467.01
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Includes
(13) 1/2" Drive 12 Point Socket: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"; (7) 1/2" Drive 12 Point Deep Socket: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (1) 1/2" Drive Pro Ratchet: 10.3"; (1) 1/2" Drive Flex Handle: 16"; (1) 1/2" Drive Extension: 5"; (1) 1/2 in Drive Round Head Ratchet: 10-5/16"; Blow Molded Case
Finish
Chrome
Std. Socket Point Styles Included
12
Flex Socket Point Styles Included
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4123
Zoro #
G4418836
UPC #
025141041231
Country of Origin
United States

Dimensions

Drive Size
1/2"
Socket Size Range
7/16 in to 1 1/4 in
Deep Socket Style/Size
Deep 12-Point: 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in
Standard Socket Size
7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in
Container Width
7 in
Deep Socket Size
1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in
Standard Socket Style/Size
Standard 12-Point: 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in,
Container Height
2 in
Socket Size
1 1/16 in, 1 1/4 in, 1 1/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Container Length
20 in
Standard Socket Sizes
7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in
Deep Socket Sizes
1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in

Details

Item
Socket Set
Number of Pieces
23
Includes
(13) 1/2" Drive 12 Point Socket: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"; (7) 1/2" Drive 12 Point Deep Socket: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (1) 1/2" Drive Pro Ratchet: 10.3"; (1) 1/2" Drive Flex Handle: 16"; (1) 1/2" Drive Extension: 5"; (1) 1/2 in Drive Round Head Ratchet: 10-5/16"; Blow Molded Case
Finish
Chrome
Std. Socket Point Styles Included
12
Flex Socket Point Styles Included
None
Sockets Included
(14) Standard 12-Point, (7) Deep 12-Point
Deep Socket Point Styles Included
12
Tether Capable
Tether Capable
Ratchets Included
Round Head 10-5/16 in
Impact Rated
Not Impact Rated
Measurement Type
SAE
Drive Type
Hand
Material
Alloy Steel
SAE or Metric
SAE
Insulated
Not Insulated
Tether Style
Tether Capable
Socket Shape
12-Point
Minimum Arc Swing
4 Degrees
Number of Deep Sockets
7
Number of Geared Teeth
60
Includes Socket Bits
Socket Bits Not Included
Container Features
Removable Top
Head Shape
Round
Piece Count Range
2 to 25
Includes Wrenches
Wrenches Not Included
Tether Ready Sockets
Not Tether Capable
Reversing
Not Reversible
Corrosion Resistant
Corrosion-Resistant
Grip Style
Knurled
Head Type
Standard
Includes Deep Sockets
Deep Sockets Included
Number of Standard Sockets
13
Container Type
Box
Locking
Locking Not Included
Includes Standard Sockets
Standard Sockets Included
Non-Sparking
No
Includes Flex Sockets
Flex Sockets Not Included
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Arc Swing - Minimum
4 Degrees
Fastener-Holding Type
Friction
Wrenches Included
10.3 in Fixed, Round Head Ratchet
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included

Description

Product details about the SK PROFESSIONAL TOOLS - 4123 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The SK Professional Tools 4123 Socket Set is a comprehensive collection of hand drive sockets, designed for use with SAE measurements. The set includes both standard and deep sockets in sizes ranging from 7/16 in to 1-1/4 in, providing versatility for various tasks. With seven deep socket sizes (1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, and 7/8) and thirteen standard socket sizes (from as small as the aforementioned up to a sizeable measurement of an inch-and-a-quarter), this set is built to accommodate a wide range of needs.
Constructed from durable alloy steel with a chrome finish for added corrosion resistance, these tools are designed for longevity. Each socket features a knurled grip style and has been crafted into a twelve-point shape which allows better contact with the fastener and reduces the risk of slipping or rounding off corners. The round head ratchet included measures at an ample length of over ten inches while boasting sixty geared teeth that allow for precise control during usage.
This twenty-three piece set comes neatly packed within a plastic case featuring removable top functionality; its dimensions being two inches high by seven inches wide by twenty inches long. This container's compact design makes it suitable for easy storage or transport between job sites. Please note that while this product is tether capable - meaning it can be secured via lanyard when working at height - it does not include flex sockets nor wrenches among its components.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.