Zoro Homepage

1/2" Drive Socket Set SAE 28 Pieces 3/8 in to 1 1/4 in , Chrome

  • Mfr # 4128-6

  • Zoro # G4433247


product price: $611.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Includes
(1) 1/2" Drive Pro Ratchet of 10.3" Length; (1) 1/2" Drive Flex Handle: 16"; (2) 1/2" Drive Extensions: 2", 5"; (1) Universal Joint; (14) 1/2" Drive 6 Point Standard Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"; (9) 1/2" Drive 6 Point Deep Socket: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"; (1) Breaker Bar: 16"; (1) tool Box
Finish
Chrome
Tether Capable
Tether Capable
Std. Socket Point Styles Included
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4128-6
Zoro #
G4433247
UPC #
025141206647
Country of Origin
United States

Dimensions

Drive Size
1/2"
Socket Size Range
3/8 in to 1 1/4 in
Container Height
7 1/2 in
Standard Socket Style/Size
Standard 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in
Deep Socket Style/Size
Deep 6-Point: 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Container Length
22 in
Socket Size
1 1/16 in, 1 1/4 in, 1 1/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Standard Socket Size
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in
Deep Socket Size
1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Container Width
7 1/2 in
Deep Socket Sizes
1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Standard Socket Sizes
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in

Details

Item
Socket Set
Number of Pieces
28
Includes
(1) 1/2" Drive Pro Ratchet of 10.3" Length; (1) 1/2" Drive Flex Handle: 16"; (2) 1/2" Drive Extensions: 2", 5"; (1) Universal Joint; (14) 1/2" Drive 6 Point Standard Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"; (9) 1/2" Drive 6 Point Deep Socket: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"; (1) Breaker Bar: 16"; (1) tool Box
Finish
Chrome
Tether Capable
Tether Capable
Std. Socket Point Styles Included
6
Impact Rated
Not Impact Rated
Deep Socket Point Styles Included
6
Sockets Included
(15) Standard 6-Point, (9) Deep 6-Point
Flex Socket Point Styles Included
None
Measurement Type
SAE
Ratchets Included
Round Head 10-5/16 in
SAE or Metric
SAE
Material
Alloy Steel
Drive Type
Hand
Insulated
Not Insulated
Tether Style
Tether Capable
Includes Socket Bits
Socket Bits Not Included
Reversing
Not Reversible
Tether Ready Sockets
Not Tether Capable
Socket Shape
6-Point
Minimum Arc Swing
4 Degrees
Container Features
Removable Top
Grip Style
Knurled
Includes Deep Sockets
Deep Sockets Included
Includes Flex Sockets
Flex Sockets Not Included
Number of Geared Teeth
60
Piece Count Range
26 to 50
Head Type
Standard
Number of Deep Sockets
9
Number of Standard Sockets
14
Container Type
Box
Corrosion Resistant
Corrosion-Resistant
Includes Standard Sockets
Standard Sockets Included
Non-Sparking
No
Includes Wrenches
Wrenches Not Included
Head Shape
Round
Locking
Locking Not Included
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Wrenches Included
10.3 in Fixed, Round Head Ratchet
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Arc Swing - Minimum
4 Degrees
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Impact Rated Status
Not Impact Rated
Includes Non-Marring
Non-Marring Not Included
Corrosion-Resistance
Corrosion-Resistant

Description

Product details about the SK PROFESSIONAL TOOLS - 813914 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The SK Professional Tools 813914 Socket Set is a comprehensive collection of sockets, designed to accommodate a wide range of sizes from 3/8 in to 1 1/4 in. This set includes both standard and deep socket styles, each with a six-point design for optimal grip and torque. The standard sockets come in fourteen different sizes while the deep sockets are available in nine distinct sizes. These measurements cater to various needs, making this set suitable for diverse tasks.
Constructed from alloy steel, this socket set offers durability and longevity under regular use. Its chrome finish not only adds an aesthetic appeal but also provides resistance against corrosion, enhancing its lifespan further. The round head shape of the ratchets included ensures smooth operation while their knurled grip style enhances handling comfort during prolonged usage.
This 28-piece set comes neatly packed in a plastic case with removable top for easy access and organized storage. The case measures 22 inches in length and has a width as well as height of 7-1/2 inches each - compact enough for convenient portability yet spacious enough to house all components securely. It includes drive tools such as pro ratchet, flex handle, extensions, universal joint along with the aforementioned variety of sockets; all tether capable providing added security during use.
Please note that despite being hand-driven tools requiring minimum arc swing of just four degrees, these items are not reversible or insulated nor do they include flex sockets or socket bits. They are SAE measurement type tools featuring sixty geared teeth for precise adjustments without any locking mechanism involved.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.