1/2" Drive Socket Wrench Set, 47pcs, Skt Wrch St, Chrm, 6Pt, 1/2 - 1 1/8 in

  • Mfr # 4147-6

  • Zoro # G4300904


product price: $577.68
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
47
Includes
(1) 1/2" Drive Pro Ratchet of 10.3" Length; (2) Extensions: 2", 5"; (11) Standard Socket: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8"; (8) Deep Socket: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16"; (15) Standard Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm; (10) Deep Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (1) Blow Molded Case
Finish
Chrome
Std. Socket Point Styles Included
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4147-6
Zoro #
G4300904
UPC #
025141241471
Country of Origin
United States

Dimensions

Drive Size
1/2"
Socket Size Range
1/2 in to 1 1/8 in, 10 mm to 24 mm
Standard Socket Style/Size
Standard 6-Point: 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm
Container Width
11 3/8 in
Standard Socket Size
10 mm, 11 mm, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 20 mm, 13/16 in, 21 mm, 22 mm, 7/8 in, 23 mm, 15/16 in, 24 mm, 1 in, 1 1/16 in, 1 1/8 in
Container Length
19 in
Socket Size
1 1/16 in, 1 1/8 in, 1 in, 1/2 in, 10 mm, 11 mm, 11/16 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 15/16 in, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 3/4 in, 5/8 in, 7/8 in, 9/16 in
Deep Socket Size
1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 10 in, 11 in, 12 in, 13 in, 14 in, 15 in
Deep Socket Style/Size
Deep 6-Point: 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm
Container Height
3 1/8 in
Deep Socket Sizes
1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 10 in, 11 in, 12 in, 13 in, 14 in, 15 in
Standard Socket Sizes
10 mm, 11 mm, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 20 mm, 13/16 in, 21 mm, 22 mm, 7/8 in, 23 mm, 15/16 in, 24 mm, 1 in, 1 1/16 in, 1 1/8 in

Details

Item
Socket Set
Number of Pieces
47
Includes
(1) 1/2" Drive Pro Ratchet of 10.3" Length; (2) Extensions: 2", 5"; (11) Standard Socket: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8"; (8) Deep Socket: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16"; (15) Standard Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm; (10) Deep Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (1) Blow Molded Case
Finish
Chrome
Std. Socket Point Styles Included
6
Flex Socket Point Styles Included
None
Ratchets Included
Round Head 10-5/16 in
Impact Rated
Not Impact Rated
Tether Capable
Tether Capable
Measurement Type
SAE, Metric
Sockets Included
(14) Deep 6-Point, (26) Standard 6-Point
Deep Socket Point Styles Included
6
SAE or Metric
SAE, Metric
Material
Alloy Steel
Drive Type
Hand
Insulated
Not Insulated
Tether Style
Tether Capable
Includes Standard Sockets
Standard Sockets Included
Grip Style
Knurled
Number of Deep Sockets
14
Minimum Arc Swing
4 Degrees
Container Type
Box
Number of Standard Sockets
26
Piece Count Range
26 to 50
Socket Shape
6-Point
Corrosion Resistant
Corrosion-Resistant
Tether Ready Sockets
Not Tether Capable
Includes Wrenches
Wrenches Not Included
Reversing
Not Reversible
Locking
Locking Not Included
Container Features
Removable Top
Includes Socket Bits
Socket Bits Not Included
Includes Deep Sockets
Deep Sockets Included
Includes Flex Sockets
Flex Sockets Not Included
Non-Sparking
No
Head Shape
Round
Number of Geared Teeth
60
Head Type
Standard
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Impact Rated Status
Not Impact Rated
Arc Swing - Minimum
4 Degrees
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Wrenches Included
10.3 in Fixed, Round Head Ratchet
Includes Locking
Locking Not Included
Corrosion-Resistance
Corrosion-Resistant

Description

Product details about the SK PROFESSIONAL TOOLS - 820853 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The SK Professional Tools 820853 Socket Set is a comprehensive collection of sockets designed to cater to a wide range of sizes. The set includes both SAE and Metric measurements, with socket sizes ranging from 1/2 in to 1 1/8 in, and from 10 mm to 24 mm respectively. This broad size range makes the set suitable for various tasks requiring different socket dimensions.
Constructed from alloy steel, this socket set is built for durability and longevity. The chrome finish not only adds an aesthetic appeal but also provides corrosion resistance, enhancing the product's lifespan even under tough conditions. Each piece features a knurled grip style for improved handling during use. With standard head type and round shape, these sockets are designed for hand drive type usage.
This robust set comprises of 47 pieces including (14) Deep 6-Point sockets, (26) Standard 6-Point sockets along with one pro ratchet of length 10.3" and two extensions measuring at lengths of both two inches and five inches respectively. All items come neatly packed within a plastic case featuring a removable top for easy access while working on projects or storing away after use.
Please note that this kit does not include flex sockets or socket bits nor does it feature reversing capabilities or locking mechanisms; however, it does include deep sockets as part of its composition making it adequate for tasks requiring such tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.