Zoro Homepage

1/2" Drive Universal Joint SAE

  • Mfr # 40190

  • Zoro # G4297711


product price: $37.37
/ea

Key Features

Drive Size
1/2"
Finish
Chrome
Overall Length
2 5/8 in
Number of Pieces
1
For Use With
1/2" Drive Sockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40190
Zoro #
G4297711
UPC #
025141401905
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
2 5/8 in
Socket Depth
Standard
Output Drive Size
1/2"
Input Drive Size
1/2 in

Details

Item
Universal Joint
Finish
Chrome
Number of Pieces
1
For Use With
1/2" Drive Sockets
Output Drive Type
Male Hex
Measurement Type
SAE
Locking
No
SAE or Metric
SAE
Material
Alloy Steel
Impact Rated
No
Number of Points
6
Drive Type
Hand
Standards
ASME B107.110-2012
Working Angle
90 Degrees
Input Drive Shape
Hex
Output Drive Shape
Square
Input Drive Gender
Female
Corrosion Resistant
Yes
Non-Sparking
No
Insulated
No
Output Drive Gender
Male
Non-Magnetic
No
Bit Retainer Type
Quick-Change Ball Bearing
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Includes Non-Magnetic/Sparking
Non-Magnetic
Corrosion-Resistance
Corrosion-Resistant
Includes Locking
Locking Not Included

Description

Universal Joint, Output Drive Shape Square, Output Drive Size 1/2 in, Output Drive Gender Male, Overall Length 2 5/8 in, Chrome, Hand, Input Drive Gender Female, Input Drive Shape Hex, Input Drive Size 1/2 in, Locking No, Non-Sparking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.