1/2 in Drive 0 Geared Teeth Pear Head Style Ratchet Repair Kit, 1 in L, Chrome Finish

  • Mfr # 80220-2

  • Zoro # G4326378


product price:  $49.49
/ea

Key Features

Drive Size
1/2 in
Number of Geared Teeth
0
Head Style
Pear
Finish
Chrome
Insulated / Uninsulated
Uninsulated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80220-2
Zoro #
G4326378
UPC #
025141003550
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Overall Length
1 in
Overall Width
3 1/4 in

Details

Item
Ratchet Repair Kit
Number of Geared Teeth
0
Head Style
Pear
Finish
Chrome
Insulated / Uninsulated
Uninsulated
Number of Pieces
4
For Use With
1/2 in Drive Sockets
Head Movement
Flexible
Insulated
No
Reversing
Yes
Includes
Assembly, Cap, Clip Spring, Grease, Inner Body
Tether Capable
Not Tether Capable
Material
Alloy Steel
Standards
ASME B107.110 - 2012, ASME B107.4-2005
Nonsparking
No
Tether Style
Not Tether Capable
Non-Sparking
No
Compatible with Product Type
1/2 in Drive Ratchets
Corrosion Resistant
Yes
Non-Magnetic
Yes
Includes Insulation
Not Insulated
Compatible Product Type
1/2 in Drive Ratchets
Corrosion-Resistance
Corrosion-Resistant
Product Type
Repair Kit

Description

Ratchet Repair Kit, Drive Size 1/2 in, Overall Length 1 in, Number of Pieces 4, Compatible with Product Type 1/2 in Drive Ratchets, Includes Assembly, Cap, Clip Spring, Grease, Inner Body, Alloy Steel, Chrome, Overall Width 3 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.