Zoro Homepage

1/2 in Drive, 1-1/2" SAE, Socket, 12 Points, Steel, Chrome, 1 1/2 in

  • Mfr # 40148

  • Zoro # G4422756


product price: $44.63
/ea

Key Features

Finish
Chrome
Overall Length
2 5/16 in
SAE or Metric
SAE
Number of Points
12
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40148
Zoro #
G4422756
UPC #
025141401486
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
1-1/2"
Overall Length
2 5/16 in
Socket Sizes
1-1/2 in
Socket Depth
Standard
Socket Size
1 1/2 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Material
Alloy Steel
Output Type
12 pt
Socket Type
Standard
Features
Corrosion Resistant
Tether Capable
Tether Capable
Drive Type
Hand
Standards
ASME B107.110-2012
Measurement Type
SAE
Impact Rated
No
Tether Style
Tether Capable
Socket Shape
12-Point
Tether Ready
No
Non-Sparking
No
Locking
No
Insulated
No
Product Type
Socket
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall

Description

The SK Professional Tools 40148 1/2" Drive, 12 pt Socket is the perfect tool for your next project. It has a corrosion resistant alloy steel construction and can withstand high torque loads. This chrome socket has a 1-1/2" drive size and an overall length of 2 5/16 in. The 12 pt output type makes it compatible with any 12 pt socket wrench or breaker bar. With its durable construction, this socket can handle high torque loads. The SK Professional Tools 1/2" Drive, 12 pt Socket is the ideal tool for all your fastening needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.