Zoro Homepage

1/2 in Drive, 1-1/8" SAE, Socket, 12 Points, Steel, Chrome, 1 1/8 in

  • Mfr # 40836

  • Zoro # G4463164


product price: $26.19
/ea

Key Features

Drive Size
1/2 in
Finish
Chrome
Overall Length
3 1/4 in
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40836
Zoro #
G4463164
UPC #
025141408362
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
1-1/8"
Overall Length
3 1/4 in
Socket Depth
Deep
Socket Sizes
1-1/8 in
Socket Size
1 1/8 in

Description

Socket, Socket Size 1 1/8 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.